Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Burgundy

  • Zoro #: G0491085
  • Mfr #: ALTO118002-SA36-DWV
$378.00
  • Item: Patio Umbrella,Silver Aluminum Pole,11 F
  • Size: 11 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
See full product details
This item ships free.

March #ALTO118002-SA36-DWV Specifications

  • Zoro #: G0491085
  • Mfr #: ALTO118002-SA36-DWV
Item: Patio Umbrella,Silver Aluminum Pole,11 F Size: 11 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Fabric Material: Pacifica
Shape: Octagon Pole Material: Aluminum
Pole Diameter: 1.5" Color: Burgundy
Height: 107 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Aluminum Pole,11 F

Reviews of March #ALTO118002-SA36-DWV