Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Ginkgo

  • Zoro #: G0471932
  • Mfr #: ALTO118117-SA11-DWV
$378.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Height: 107 in.
See full product details
This item ships free.

March #ALTO118117-SA11-DWV Specifications

  • Zoro #: G0471932
  • Mfr #: ALTO118117-SA11-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Height: 107 in. Pole Material: Aluminum
Pole Diameter: 1.5" Color: Ginkgo
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Shape: Octagon
Fabric Material: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #ALTO118117-SA11-DWV