Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Hunter Green

  • Zoro #: G0455498
  • Mfr #: ALTO118170-SA46-DWV
No Product Image Available
$385.38 1% off
$378.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 11 ft.
See full product details
This item ships free.

March #ALTO118170-SA46-DWV Specifications

  • Zoro #: G0455498
  • Mfr #: ALTO118170-SA46-DWV
Item: Patio Umbrella Shop By: New Low Price
Size: 11 ft. Shape: Octagon
Fabric Material: Pacifica Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Height: 107 in.
Color: Hunter Green Pole Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Hunter Green

Reviews of March #ALTO118170-SA46-DWV