Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Navy

  • Zoro #: G0463943
  • Mfr #: ALTO118170-SA39-DWV
$385.38 1% off
$378.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Color: Navy
See full product details
This item ships free.

March #ALTO118170-SA39-DWV Specifications

  • Zoro #: G0463943
  • Mfr #: ALTO118170-SA39-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Color: Navy Pole Material: Aluminum
Height: 107 in. Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Fabric Material: Pacifica
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #ALTO118170-SA39-DWV