Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Pacific Blue

  • Zoro #: G0452454
  • Mfr #: ALTO118117-SA01-DWV
$378.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #ALTO118117-SA01-DWV Specifications

  • Zoro #: G0452454
  • Mfr #: ALTO118117-SA01-DWV
Item: Patio Umbrella Size: 11 ft.
Fabric Material: Pacifica Pole Material: Aluminum
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Pole Diameter: 1.5" Color: Pacific Blue
Height: 107 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #ALTO118117-SA01-DWV