March
Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Spa
- Zoro #: G0479045
- Mfr #: 194061000694
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Spa
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
$361.00
Subtotal: $361.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061000694 Specifications
- Zoro #: G0479045
- Mfr #: 194061000694
- UPC #: 194061000694
- Item: Patio Umbrella
- Color: Spa
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 107” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Size: 11 ft.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
- Height: 107 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Silver Aluminum Pole,11 F
Reviews of March #194061000694
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Kiwi 194061038635
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Forest Green 194061007389
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Pacific Blue 194061000069
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Woven Granite 194061017609
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spectrum Mist 194061018767
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Taupe 194061013526
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Straw 194061021088
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Spectrum Cilantro 194061003602
- FIBERBUILT Garden Tilt Umbrella Crank Cb, Green, 7.5 ft. 7GCRCB-T-FOREST GREEN
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Charcoal 194061008973
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue 194061039984
- March Patio Umbrellas