Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Spa

  • Zoro #: G0451648
  • Mfr #: ALTO118170-SA13-DWV
No Product Image Available
$378.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
See full product details
This item ships free.

March #ALTO118170-SA13-DWV Specifications

  • Zoro #: G0451648
  • Mfr #: ALTO118170-SA13-DWV
Item: Patio Umbrella Size: 11 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Height: 107 in.
Pole Diameter: 1.5" Pole Material: Aluminum
Fabric Material: Pacifica Shape: Octagon
Color: Spa Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Spa

Reviews of March #ALTO118170-SA13-DWV