March

Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Tuscan

March Patio Umbrella,  Octagon,  107" H,  Pacifica Fabric,  Tuscan 194061001547
Hover or click to zoom Tap to zoom
  • Item: Patio Umbrella
  • Color: Tuscan
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Pacifica
  • Base Included: No
See full product details
$361.00

Subtotal: $361.00

March #194061001547 Specifications

  • Item: Patio Umbrella
  • Color: Tuscan
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Pacifica
  • Base Included: No
  • Overall Size: 132” W x 107” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
  • Size: 11 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
  • Shape: Octagon
  • Height: 107 in.
  • Country of Origin (subject to change): China

Description

This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061001547

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.