Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Astoria Lagoon

  • Zoro #: G0473603
  • Mfr #: ALTO118170-56096-DWV
$525.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO118170-56096-DWV Specifications

  • Zoro #: G0473603
  • Mfr #: ALTO118170-56096-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Pole Material: Aluminum Color: Astoria Lagoon
Fabric Material: Sunbrella Pole Diameter: 1.5"
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Height: 107 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #ALTO118170-56096-DWV