March
Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Black
- Zoro #: G0477715
- Mfr #: 194061000984

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $544.88
March #194061000984 Specifications
- Zoro #: G0477715
- Mfr #: 194061000984
- Item: Patio Umbrella
- Color: Black
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 107” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Shape: Octagon
- Height: 107 in.
- Country of Origin (subject to change): China
Description
This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. Sunbrella fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.
Reviews of March #194061000984
Explore more
- March Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Sunset 194061024423
- March Patio Umbrella, Octagon, 101" H, Olefin Fabric, Sunset 194061025307
- March Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Seville Seaside 194061010150
- March Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Canvas 194061020784
- March Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Terracotta 194061004715
- March Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Brick 194061033654
- March Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Woven Sesame 194061031674
- March Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spa 194061039090
- Fiberbuilt Oceana Umbrella 8Rb Pulley Pin, Blue, 13 ft. 13OPPW-4624
- Fiberbuilt Riva Umbrella 8Rib Ba, Sky Blue, 11 ft. 11RPPA-4624
- Fiberbuilt Market Umbrella 8Rib Crank, Sky Blue, 7.5 ft. 7MCRCB-4624
- March Patio Furniture