Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Charcoal

  • Zoro #: G0457756
  • Mfr #: ALTO118170-54048-DWV
No Product Image Available
$484.81 1% off
$476.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 11 ft.
See full product details
This item ships free.

March #ALTO118170-54048-DWV Specifications

  • Zoro #: G0457756
  • Mfr #: ALTO118170-54048-DWV
Item: Patio Umbrella Shop By: New Low Price
Size: 11 ft. Height: 107 in.
Pole Material: Aluminum Color: Charcoal
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Pole Diameter: 1.5"
Fabric Material: Sunbrella Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Charcoal

Reviews of March #ALTO118170-54048-DWV