March
Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Dolce Mango
- Zoro #: G0454597
- Mfr #: 194061002049
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Dolce Mango
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
$460.97
Subtotal: $460.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061002049 Specifications
- Zoro #: G0454597
- Mfr #: 194061002049
- UPC #: 194061002049
- Item: Patio Umbrella
- Color: Dolce Mango
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 107” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Height: 107 in.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Country of Origin (subject to change): China
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Reviews of March #194061002049
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Kiwi 194061021880
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Antique Beige 194061013755
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Brick 194061020432
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Bay Brown 194061019009
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Cilantro 194061031070
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Red 194061017678
- LIVING ACCENTS Seabrook 9' Umbrella UUS54BC
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Beige 194061019542
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Dolce Mango 194061037737
- SUN-RAY 9Ftx7Ft Rectangular Solar Lighted Umbrella, Seafoam Green, Olefin Fabric 801025SFOLE
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spa 194061024904
- March Patio Furniture