Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Dolce Mango
- Zoro #: G0487908
- Mfr #: ALTO118117-56000-DWV

$484.81
1% off
$476.00
- Item: Patio Umbrella,White Aluminum Pole,11 Ft
- Size: 11 ft.
- Fabric Material: Sunbrella
March #ALTO118117-56000-DWV Specifications
| |
Item: Patio Umbrella,White Aluminum Pole,11 Ft | Size: 11 ft. |
Fabric Material: Sunbrella | Height: 107 in. |
Pole Diameter: 1.5" | Shape: Octagon |
Pole Material: Aluminum | Color: Dolce Mango |
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella | Country of Origin (subject to change): China |
Description
Patio Umbrella,White Aluminum Pole,11 Ft