Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Henna

  • Zoro #: G0497087
  • Mfr #: ALTO118170-5407-DWV
$525.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #ALTO118170-5407-DWV Specifications

  • Zoro #: G0497087
  • Mfr #: ALTO118170-5407-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Pole Diameter: 1.5"
Height: 107 in. Fabric Material: Sunbrella
Shape: Octagon Pole Material: Aluminum
Color: Henna Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #ALTO118170-5407-DWV