March
Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Macaw
- Zoro #: G0471686
- Mfr #: 194061000236
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Macaw
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
$488.44
Subtotal: $488.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061000236 Specifications
- Zoro #: G0471686
- Mfr #: 194061000236
- UPC #: 194061000236
- Item: Patio Umbrella
- Color: Macaw
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 107” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Height: 107 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,Silver Aluminum Pole,11 F
Reviews of March #194061000236
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Jockey Red 194061010952
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Spa 194061022030
- MARCH Patio Umbrella, Octagon, 107" H, Olefin Fabric, Frost Blue 194061000519
- MARCH Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Brick 194061000779
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Spectrum Ruby 194061036501
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spa 194061009031
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Dove 194061024768
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Taupe 194061019962
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue 194061033876
- JECO Jeco OF-UB100 9 ft. Aluminum Umbrella with Crank & Solar Guide Tubes - Black Pole & Red Fabric OF-UB100
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow 194061336281
- March Patio Furniture