March

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Macaw

March Patio Umbrella,  Octagon,  107" H,  Sunbrella Fabric,  Macaw 194061001912
Hover or click to zoom Tap to zoom
  • Item: Patio Umbrella
  • Color: Macaw
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
See full product details
$575.91
This item ships free.

Subtotal: $575.91

March #194061001912 Specifications

  • Item: Patio Umbrella
  • Color: Macaw
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 132” W x 107” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
  • Size: 11 ft.
  • Height: 107 in.
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Country of Origin (subject to change): China

Description

This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. Sunbrella fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.

Reviews of March #194061001912