March

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Melon

March Patio Umbrella,  Octagon,  107" H,  Sunbrella Fabric,  Melon 194061000182
Hover or click to zoom Tap to zoom
Key Features
  • Item: Patio Umbrella
  • Color: Melon
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
See full product details
$460.97

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

March #194061000182 Specifications

  • Item: Patio Umbrella
  • Color: Melon
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 132” W x 107” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
  • Size: 11 ft.
  • Height: 107 in.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Shape: Octagon
  • Country of Origin (subject to change): China

Description

Patio Umbrella,Silver Aluminum Pole,11 F

Reviews of March #194061000182

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.