- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Navy
March
Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Navy
- Zoro #: G0487043
- Mfr #: 194061001097

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $440.79
March #194061001097 Specifications
- Zoro #: G0487043
- Mfr #: 194061001097
- Item: Patio Umbrella
- Color: Navy
- Canopy Width: 11 ft
- Residential / Commercial: Commercial
- Opening Action: Pulley Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 107” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Shape: Octagon
- Height: 107 in.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Country of Origin (subject to change): China
Description
This heavy duty top seller 11 foot commercial grade umbrella offers all the features a residential or commercial owner demand with a robust, commercial grade aluminum frame. The two-section aluminum pole with a 0.08 inch wall thickness and fiberglass rib framework has superior stability and is perfect for demanding commercial conditions. The strong aluminum pole frame is matched by a simple and efficient pulley lift system, which compliments a resilient and easy to use umbrella. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. One of the key benefits to this umbrella is a three year warranty on the fiberglass ribs as opposed to your standard one year warranty. This umbrella will hold up against anything you throw at it; it has the benefits of both worlds. Sunbrella fabric. Simple and efficient pulley-lift system. Eight heavy duty fiberglass ribs for superior stability. Aluminum hub and housing. 2 section aluminum pole with over 2mm wall thickness. Reinforced rib joints. Stainless steel hardware and pulleys. Double wind vent. Product dimension: 132”W x 107”H. Recommend using protective cover. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric.
Reviews of March #194061001097
Explore more
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Heather Beige 194061040157
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Natural 194061019764
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Sunset 194061016626
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Aruba 194061015414
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Cocoa 194061030424
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Cabana Classic 194061008454
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Spectrum Ruby 194061007167
- MARCH Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Navy 194061036969
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Seville Seaside 194061026922
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Tangerine 194061006337
- March Patio Furniture