Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Navy

  • Zoro #: G0483832
  • Mfr #: ALTO118002-5439-DWV
$476.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Shape: Octagon
See full product details
Out of Stock

March #ALTO118002-5439-DWV Specifications

  • Zoro #: G0483832
  • Mfr #: ALTO118002-5439-DWV
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Shape: Octagon
  • Pole Diameter: 1.5"
  • Pole Material: Aluminum
  • Color: Navy
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Height: 107 in.
  • Fabric Material: Sunbrella
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Silver Aluminum Pole,11 F

Reviews of March #ALTO118002-5439-DWV