March

Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Spectrum Ruby

March Patio Umbrella,  Octagon,  107" H,  Sunbrella Fabric,  Spectrum Ruby 194061001738
Hover or click to zoom Tap to zoom
Key Features
  • Item: Patio Umbrella
  • Color: Spectrum Ruby
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
See full product details
$460.97

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

March #194061001738 Specifications

  • Item: Patio Umbrella
  • Color: Spectrum Ruby
  • Canopy Width: 11 ft
  • Residential / Commercial: Commercial
  • Opening Action: Pulley Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 132” W x 107” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
  • Size: 11 ft.
  • Height: 107 in.
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Country of Origin (subject to change): China

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #194061001738

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.