- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Frost Blue
March
Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Frost Blue
- Zoro #: G0469988
- Mfr #: 194061021859

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $328.69
March #194061021859 Specifications
- Zoro #: G0469988
- Mfr #: 194061021859
- Item: Patio Umbrella
- Color: Frost Blue
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 109-2/5” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Size: 11 ft.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
- Height: 109.5 in.
- Country of Origin (subject to change): China
Description
The industry standard has been raised by this extra-large 11 foot California Market Umbrella. This umbrella offers all the features a residential owner demands, along with advances in design often reserved for commercial use. The tough aluminum pole is matched by the innovative use of a 1⁄2 inch diameter premium fiberglass rib system, which adds flexibility and longevity under windy conditions. In this extra-large canopy, by using thicker and more resilient fiberglass, the advanced collar tilt design separates tilt position control from the user-friendly crank to open features. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Extra-large 11 foot diameter canopy. 8 premium durable fiberglass ribs with 1⁄2 inch diameter. Riveted and reinforced Rib joints. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 132”W x 109-2/5”H. Base sold separately. 1 year fade resistance warranty on fabric. .
Reviews of March #194061021859
Explore more
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Black 194061031759
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Black 194061021170
- MARCH Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Mocha 194061037256
- MARCH Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Woven Sesame 194061024492
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Macaw 194061012932
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Aruba 194061037577
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Hunter Green 194061012239
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Red 194061039458
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Cabana Classic 194061040270
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Spa 194061038789
- March Patio Furniture