March
Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Frost Blue
- Zoro #: G0480043
- Mfr #: 194061022696
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Frost Blue
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Olefin
- Base Included: No
$277.69
Subtotal: $277.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061022696
- Zoro #G0480043
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 109-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Size | 11 ft. |
Height | 109.5 in. |
Details
Item | Patio Umbrella |
Color | Frost Blue |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Description
Patio Umbrella,Black Aluminum Pole,11 Ft
Reviews of March #194061022696
Explore more
- MARCH Patio Umbrella, Octagon, 103" H, Olefin Fabric, Black 194061006788
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Natural 194061036549
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Navy 194061031841
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Parrot 194061026656
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Frost Blue 194061019313
- MARCH Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Navy Blue 194061018682
- MARCH Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Tuscan 194061009079
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Parrot 194061025758
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Pacifica Taupe 194061337752
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Hot Pink 194061016374
- NATURE SPRING Nature Spring 9-Foot Patio Umbrella Bug Net, Black 515884AUB
- March Patio Umbrellas