Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Hunter Green

  • Zoro #: G0484426
  • Mfr #: GSCUF118705-F08-DWV
$285.97
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Fabric Material: Olefin
See full product details
Out of Stock

March #GSCUF118705-F08-DWV Specifications

  • Zoro #: G0484426
  • Mfr #: GSCUF118705-F08-DWV
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Fabric Material: Olefin
  • Color: Hunter Green
  • Height: 109.5 in.
  • Shape: Octagon
  • Pole Diameter: 1.5"
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
  • Pole Material: #REF!
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCUF118705-F08-DWV