Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Red

  • Zoro #: G0454098
  • Mfr #: GSCUF118170-F13-DWV
No Product Image Available
$285.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSCUF118170-F13-DWV Specifications

  • Zoro #: G0454098
  • Mfr #: GSCUF118170-F13-DWV
Item: Patio Umbrella Size: 11 ft.
Shape: Octagon Pole Diameter: 1.5"
Pole Material: Aluminum Height: 109.5 in.
Fabric Material: Olefin Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Color: Red Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Red

Reviews of March #GSCUF118170-F13-DWV