Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Terrace Fern

  • Zoro #: G0483805
  • Mfr #: GSCUF118705-FD11-DWV
$285.00
  • Item: Patio Umbrella,Black Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCUF118705-FD11-DWV Specifications

  • Zoro #: G0483805
  • Mfr #: GSCUF118705-FD11-DWV
Item: Patio Umbrella,Black Aluminum Pole,11 Ft Size: 11 ft.
Pole Material: Aluminum Shape: Octagon
Fabric Material: Olefin Height: 109.5 in.
Pole Diameter: 1.5" Color: Terrace Fern
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCUF118705-FD11-DWV