Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Terracotta

  • Zoro #: G0481188
  • Mfr #: GSCUF118117-F69-DWV
$285.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,11 F
  • Size: 11 ft.
  • Height: 109.5 in.
See full product details
This item ships free.

March #GSCUF118117-F69-DWV Specifications

  • Zoro #: G0481188
  • Mfr #: GSCUF118117-F69-DWV
Item: Patio Umbrella,Bronze Aluminum Pole,11 F Size: 11 ft.
Height: 109.5 in. Pole Diameter: 1.5"
Color: Terracotta Shape: Octagon
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Pole Material: Aluminum
Fabric Material: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,11 F

Reviews of March #GSCUF118117-F69-DWV