Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Woven Sesame

March Patio Umbrella,  Octagon,  109.5" H,  Olefin Fabric,  Woven Sesame 194061022771
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$327.59
  • Item: Patio Umbrella
  • Color: Woven Sesame
  • Canopy Width: 11 ft
See full product details
Out of Stock
Total: $327.59

March #194061022771 Specifications

  • Item: Patio Umbrella
  • Color: Woven Sesame
  • Canopy Width: 11 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Collar Tilt
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 132” W x 109-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
  • Size: 11 ft.
  • Shape: Octagon
  • Height: 109.5 in.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The industry standard has been raised by this extra-large 11 foot California Market Umbrella. This umbrella offers all the features a residential owner demands, along with advances in design often reserved for commercial use. The tough aluminum pole is matched by the innovative use of a ½ inch diameter premium fiberglass rib system, which adds flexibility and longevity under windy conditions. In this extra-large canopy, by using thicker and more resilient fiberglass, the advanced collar tilt design separates tilt position control from the user-friendly crank to open features. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Extra-large 11 foot diameter canopy. 8 premium durable fiberglass ribs with ½ inch diameter. Riveted and reinforced Rib joints. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 1½ inch aluminum pole. Product dimension: 132”W x 109-2/5”H. Base sold separately. 1 year fade resistance warranty on fabric. .

Reviews of March #194061022771