March
Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Black
- Zoro #: G0497507
- Mfr #: 194061021170

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $344.34
March #194061021170 Specifications
- Zoro #: G0497507
- Mfr #: 194061021170
- Item: Patio Umbrella
- Color: Black
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 109-2/5” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Size: 11 ft.
- Height: 109.5 in.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
- Country of Origin (subject to change): China
Description
The industry standard has been raised by this extra-large 11 foot California Market Umbrella. This umbrella offers all the features a residential owner demands, along with advances in design often reserved for commercial use. The tough aluminum pole is matched by the innovative use of a 1⁄2 inch diameter premium fiberglass rib system, which adds flexibility and longevity under windy conditions. In this extra-large canopy, by using thicker and more resilient fiberglass, the advanced collar tilt design separates tilt position control from the user-friendly crank to open features. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. 8 premium durable fiberglass ribs with 1⁄2 inch diameter . Riveted and reinforced Rib joints. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 132”W x 109-2/5”H. Base sold separately. 4 year fade resistance and rot & mildew warranty on fabric. . .
Reviews of March #194061021170
Explore more
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Straw 194061012352
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Aztec 194061034668
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Granite 194061025710
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Cocoa 194061018989
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Cocoa 194061024102
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Parrot 194061030318
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Teak 194061039540
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Tuscan 194061015926
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Gateway Blush 194061026090
- MARCH Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Red 194061021156
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Burgundy 194061335888
- March Patio Umbrellas