March
Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Burgundy
- Zoro #: G0462674
- Mfr #: 194061020418

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $406.95
March #194061020418 Specifications
- Zoro #: G0462674
- Mfr #: 194061020418
- Item: Patio Umbrella
- Color: Burgundy
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Pacifica
- Base Included: No
- Overall Size: 132” W x 109-2/5” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
- Size: 11 ft.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
- Height: 109.5 in.
- Country of Origin (subject to change): China
Description
The industry standard has been raised by this extra-large 11 foot California Market Umbrella. This umbrella offers all the features a residential owner demands, along with advances in design often reserved for commercial use. The tough aluminum pole is matched by the innovative use of a 1⁄2 inch diameter premium fiberglass rib system, which adds flexibility and longevity under windy conditions. In this extra-large canopy, by using thicker and more resilient fiberglass, the advanced collar tilt design separates tilt position control from the user-friendly crank to open features. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. 8 premium durable fiberglass ribs with 1⁄2 inch diameter . Riveted and reinforced Rib joints. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 132”W x 109-2/5”H. Base sold separately. 4 year fade resistance and rot & mildew warranty on fabric. . .
Reviews of March #194061020418
Explore more
- March Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Red 194061023525
- March Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Heather Beige 194061024201
- March Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Ginkgo 194061040577
- March Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Gateway Mist 194061036914
- March Patio Umbrella, Octagon, 103" H, Olefin Fabric, Hunter Green 194061007617
- March Patio Umbrella, Octagon, 96" H, Olefin Fabric, Navy 194061004081
- March Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Brick 194061016893
- March Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Ginkgo 194061002360
- Fiberbuilt Riva Umbrella 8Rib Push Up, Aruba, 6 ft. 6SQRPUW-4612
- California Umbrella 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Granite 194061336946
- Fiberbuilt Riva Umbrella 8Rib Ba, Linen, 11 ft. 11RPPA-4633
- March Patio Furniture