Skip to Main Content
customer-service Help

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Canvas

March Patio Umbrella,  Octagon,  109.5" H,  Pacifica Fabric,  Canvas GSCUF118117-SA53-DWV
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$406.95
  • Item: Patio Umbrella
  • Color: Canvas
  • Canopy Width: 11 ft
See full product details
Out of Stock

March #GSCUF118117-SA53-DWV Specifications

  • Item: Patio Umbrella
  • Color: Canvas
  • Canopy Width: 11 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Collar Tilt
  • Fabric Material: Pacifica
  • Base Included: No
  • Overall Size: 132” W x 109-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
  • Size: 11 ft.
  • Shape: Octagon
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
  • Height: 109.5 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The industry standard has been raised by this extra-large 11 foot California Market Umbrella. This umbrella offers all the features a residential owner demands, along with advances in design often reserved for commercial use. The tough aluminum pole is matched by the innovative use of a ½ inch diameter premium fiberglass rib system, which adds flexibility and longevity under windy conditions. In this extra-large canopy, by using thicker and more resilient fiberglass, the advanced collar tilt design separates tilt position control from the user-friendly crank to open features. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. 8 premium durable fiberglass ribs with ½ inch diameter . Riveted and reinforced Rib joints. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 1½ inch aluminum pole. Product dimension: 132”W x 109-2/5”H. Base sold separately. 4 year fade resistance and rot & mildew warranty on fabric. . .

Reviews of March #GSCUF118117-SA53-DWV