Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Mocha

  • Zoro #: G0455367
  • Mfr #: GSCUF118705-SA32-DWV
No Product Image Available
$361.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Height: 109.5 in.
See full product details
This item ships free.

March #GSCUF118705-SA32-DWV Specifications

  • Zoro #: G0455367
  • Mfr #: GSCUF118705-SA32-DWV
Item: Patio Umbrella Size: 11 ft.
Height: 109.5 in. Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Fabric Material: Pacifica Shape: Octagon
Pole Material: Aluminum Pole Diameter: 1.5"
Color: Mocha Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Mocha

Reviews of March #GSCUF118705-SA32-DWV