Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Natural

  • Zoro #: G0454292
  • Mfr #: GSCUF118010-SA04-DWV
No Product Image Available
$361.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Color: Natural
See full product details
This item ships free.

March #GSCUF118010-SA04-DWV Specifications

  • Zoro #: G0454292
  • Mfr #: GSCUF118010-SA04-DWV
Item: Patio Umbrella Size: 11 ft.
Color: Natural Pole Material: Aluminum
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Height: 109.5 in.
Pole Diameter: 1.5" Fabric Material: Pacifica
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Natural

Reviews of March #GSCUF118010-SA04-DWV