Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Sapphire

March Patio Umbrella,  Octagon,  109.5" H,  Pacifica Fabric,  Sapphire 194061022979
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$406.95
  • Item: Patio Umbrella
  • Color: Sapphire
  • Canopy Width: 11 ft
See full product details
Out of Stock
Total: $406.95

March #194061022979 Specifications

  • Item: Patio Umbrella
  • Color: Sapphire
  • Canopy Width: 11 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Collar Tilt
  • Fabric Material: Pacifica
  • Base Included: No
  • Overall Size: 132” W x 109-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 4 years
  • Size: 11 ft.
  • Shape: Octagon
  • Height: 109.5 in.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The industry standard has been raised by this extra-large 11 foot California Market Umbrella. This umbrella offers all the features a residential owner demands, along with advances in design often reserved for commercial use. The tough aluminum pole is matched by the innovative use of a ½ inch diameter premium fiberglass rib system, which adds flexibility and longevity under windy conditions. In this extra-large canopy, by using thicker and more resilient fiberglass, the advanced collar tilt design separates tilt position control from the user-friendly crank to open features. Owners have a complete range of tilt positions at their fingertips and a resilient, easy to use, umbrella frame that will bring years of shade enjoyment. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. 8 premium durable fiberglass ribs with ½ inch diameter . Riveted and reinforced Rib joints. High durable resin housing and hub. Deluxe crank lift system. Advanced collar tilt system. Durable 1½ inch aluminum pole. Product dimension: 132”W x 109-2/5”H. Base sold separately. 4 year fade resistance and rot & mildew warranty on fabric. . .

Reviews of March #194061022979