Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Tuscan

  • Zoro #: G0451973
  • Mfr #: GSCUF118170-SA17-DWV
No Product Image Available
$368.80 2% off
$361.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Size: 11 ft.
See full product details
This item ships free.

March #GSCUF118170-SA17-DWV Specifications

  • Zoro #: G0451973
  • Mfr #: GSCUF118170-SA17-DWV
Item: Patio Umbrella Shop By: New Low Price
Size: 11 ft. Color: Tuscan
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica Pole Material: Aluminum
Shape: Octagon Height: 109.5 in.
Fabric Material: Pacifica Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 109.5" H, Pacifica Fabric, Tuscan

Reviews of March #GSCUF118170-SA17-DWV