Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Antique Beige

  • Zoro #: G0461134
  • Mfr #: GSCUF118705-5422-DWV
$502.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Pole Material: #REF!
See full product details
Out of Stock

March #GSCUF118705-5422-DWV Specifications

  • Zoro #: G0461134
  • Mfr #: GSCUF118705-5422-DWV
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Pole Material: #REF!
  • Color: Antique Beige
  • Shape: Octagon
  • Fabric Material: Sunbrella
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Height: 109.5 in.
  • Pole Diameter: 1.5"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCUF118705-5422-DWV