March
Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Aruba
- Zoro #: G0463207
- Mfr #: 194061022375
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Aruba
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$483.18
Subtotal: $483.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061022375 Specifications
- Zoro #: G0463207
- Mfr #: 194061022375
- UPC #: 194061022375
- Item: Patio Umbrella
- Color: Aruba
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 109-2/5” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Height: 109.5 in.
- Shape: Octagon
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Country of Origin (subject to change): China
Description
Patio Umbrella,Black Aluminum Pole,11 Ft
Reviews of March #194061022375
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Linen Sesame 194061031513
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Tuscan 194061034484
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Seville Seaside 194061016442
- MARCH Patio Umbrella, Octagon, 96" H, Olefin Fabric, Sunset 194061004999
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Iris 194061026960
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Sunset 194061032480
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Forest Green 194061024157
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Parrot 194061023990
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Navy 194061031315
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Black 194061031759
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Charcoal 194061335178
- March Patio Furniture