Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Canvas Cyan

  • Zoro #: G0483622
  • Mfr #: GSCUF118117-56105-DWV
$554.41 1% off
$545.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,11 F
  • Size: 11 ft.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSCUF118117-56105-DWV Specifications

  • Zoro #: G0483622
  • Mfr #: GSCUF118117-56105-DWV
Item: Patio Umbrella,Bronze Aluminum Pole,11 F Size: 11 ft.
Pole Diameter: 1.5" Pole Material: Aluminum
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Color: Canvas Cyan Height: 109.5 in.
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,11 F

Reviews of March #GSCUF118117-56105-DWV