Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Canvas

  • Zoro #: G0450704
  • Mfr #: GSCUF118705-5453-DWV
$502.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Pole Diameter: 1.5"
See full product details
Out of Stock

March #GSCUF118705-5453-DWV Specifications

  • Zoro #: G0450704
  • Mfr #: GSCUF118705-5453-DWV
Item: Patio Umbrella Size: 11 ft.
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Fabric Material: Sunbrella Pole Material: #REF!
Color: Canvas Shape: Octagon
Height: 109.5 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCUF118705-5453-DWV