Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Forest Green

  • Zoro #: G0473357
  • Mfr #: GSCUF118010-5446-DWV
$502.00
  • Item: Patio Umbrella,Gray Aluminum Pole,11 Ft.
  • Size: 11 ft.
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
See full product details
This item ships free.

March #GSCUF118010-5446-DWV Specifications

  • Zoro #: G0473357
  • Mfr #: GSCUF118010-5446-DWV
Item: Patio Umbrella,Gray Aluminum Pole,11 Ft. Size: 11 ft.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Pole Diameter: 1.5" Pole Material: Aluminum
Color: Forest Green Shape: Octagon
Height: 109.5 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,11 Ft.

Reviews of March #GSCUF118010-5446-DWV