Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Macaw

  • Zoro #: G0479368
  • Mfr #: GSCUF118117-5429-DWV
$554.41 1% off
$545.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,11 F
  • Size: 11 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCUF118117-5429-DWV Specifications

  • Zoro #: G0479368
  • Mfr #: GSCUF118117-5429-DWV
Item: Patio Umbrella,Bronze Aluminum Pole,11 F Size: 11 ft.
Fabric Material: Sunbrella Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Pole Diameter: 1.5"
Shape: Octagon Color: Macaw
Height: 109.5 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,11 F

Reviews of March #GSCUF118117-5429-DWV