Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Pacific Blue

  • Zoro #: G0474757
  • Mfr #: GSCUF118705-5401-DWV
$502.00
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Color: Pacific Blue
See full product details
Out of Stock

March #GSCUF118705-5401-DWV Specifications

  • Zoro #: G0474757
  • Mfr #: GSCUF118705-5401-DWV
  • Item: Patio Umbrella
  • Size: 11 ft.
  • Color: Pacific Blue
  • Pole Diameter: 1.5"
  • Shape: Octagon
  • Fabric Material: Sunbrella
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
  • Pole Material: #REF!
  • Height: 109.5 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCUF118705-5401-DWV