Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Spa

  • Zoro #: G0491173
  • Mfr #: GSCUF118170-5413-DWV
$372.98
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Height: 109.5 in.
See full product details
This item ships free.

March #GSCUF118170-5413-DWV Specifications

  • Zoro #: G0491173
  • Mfr #: GSCUF118170-5413-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Height: 109.5 in. Pole Material: Aluminum
Shape: Octagon Pole Diameter: 1.5"
Color: Spa Fabric Material: Sunbrella
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #GSCUF118170-5413-DWV