Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Spa

  • Zoro #: G0490166
  • Mfr #: GSCUF118705-5413-DWV
$511.34 1% off
$502.00
  • Item: Patio Umbrella,Black Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Color: Spa
See full product details
This item ships free.

March #GSCUF118705-5413-DWV Specifications

  • Zoro #: G0490166
  • Mfr #: GSCUF118705-5413-DWV
Item: Patio Umbrella,Black Aluminum Pole,11 Ft Size: 11 ft.
Color: Spa Pole Diameter: 1.5"
Pole Material: Aluminum Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Height: 109.5 in. Shape: Octagon
Fabric Material: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Pole,11 Ft

Reviews of March #GSCUF118705-5413-DWV