Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Spectrum Aztec

  • Zoro #: G0465955
  • Mfr #: GSCUF118010-48090-DWV
$511.34 1% off
$502.00
  • Item: Patio Umbrella,Gray Aluminum Pole,11 Ft.
  • Size: 11 ft.
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #GSCUF118010-48090-DWV Specifications

  • Zoro #: G0465955
  • Mfr #: GSCUF118010-48090-DWV
Item: Patio Umbrella,Gray Aluminum Pole,11 Ft. Size: 11 ft.
Fabric Material: Sunbrella Shape: Octagon
Color: Spectrum Aztec Pole Diameter: 1.5"
Pole Material: Aluminum Height: 109.5 in.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Pole,11 Ft.

Reviews of March #GSCUF118010-48090-DWV