March
Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Spectrum Indigo
- Zoro #: G0467425
- Mfr #: 194061019696
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Spectrum Indigo
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$483.18
Subtotal: $483.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061019696
- Zoro #G0467425
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 109-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 11 ft. |
Height | 109.5 in. |
Details
Item | Patio Umbrella |
Color | Spectrum Indigo |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Description
Patio Umbrella,Gray Aluminum Pole,11 Ft.
Reviews of March #194061019696
Explore more
- MARCH Patio Umbrella, Octagon, 102.5" H, Pacifica Fabric, Natural 194061024560
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Heather Beige 194061033142
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Forest Green 194061032190
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Hunter Green 194061031865
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Taupe 194061004753
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Taupe 194061038192
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Regatta 194061024225
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Aruba 194061018057
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spa 194061033883
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Pacifica Red 194061336687
- MARCH Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Black 194061009604
- March Patio Umbrellas