March
Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Spectrum Mist
- Zoro #: G0489658
- Mfr #: 194061021347
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Patio Umbrella
- Color: Spectrum Mist
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
$451.49
Subtotal: $451.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061021347 Specifications
- Zoro #: G0489658
- Mfr #: 194061021347
- UPC #: 194061021347
- Item: Patio Umbrella
- Color: Spectrum Mist
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Collar Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 132” W x 109-2/5” H
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 5 years
- Size: 11 ft.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Height: 109.5 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,White Aluminum Pole,11 Ft
Reviews of March #194061021347
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Natural 194061019764
- MARCH Patio Umbrella, Octagon, 92.38" H, Sunbrella Fabric, Spectrum Dove 194061010891
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Forest Green 194061016336
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Astoria Sunset 194061024270
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple 194061015216
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spectrum Dove 194061012727
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Henna 194061033852
- LIVING ACCENTS 9 ft. Tiltable Gray Stripe Market Umbrella UMA908G31OBD253
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Hunter Green 194061033661
- FIBERBUILT Lucaya Umbrella Pulley Pin, White, 7.5 ft. 7SQLPPK-8605
- CALIFORNIA UMBRELLA 6' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow 194061338131
- March Patio Umbrellas