Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Spectrum Mist

  • Zoro #: G0465133
  • Mfr #: GSCUF118117-48020-DWV
$511.34 1% off
$502.00
  • Item: Patio Umbrella,Bronze Aluminum Pole,11 F
  • Size: 11 ft.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSCUF118117-48020-DWV Specifications

  • Zoro #: G0465133
  • Mfr #: GSCUF118117-48020-DWV
Item: Patio Umbrella,Bronze Aluminum Pole,11 F Size: 11 ft.
Pole Material: Aluminum Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Color: Spectrum Mist Height: 109.5 in.
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Pole,11 F

Reviews of March #GSCUF118117-48020-DWV