Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Wheat

  • Zoro #: G0479133
  • Mfr #: GSCUF118170-5414-DWV
$502.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #GSCUF118170-5414-DWV Specifications

  • Zoro #: G0479133
  • Mfr #: GSCUF118170-5414-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Shape: Octagon Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Pole Diameter: 1.5"
Fabric Material: Sunbrella Height: 109.5 in.
Color: Wheat Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #GSCUF118170-5414-DWV