March
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Frost Blue
- Zoro #: G0499713
- Mfr #: 194061038604

Tap to zoom
Hover or click to zoom
$315.09
- Item: Patio Umbrella
- Canopy Width: 11 ft
- Residential / Commercial: Residential
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $315.09
March #194061038604 Specifications
- Zoro #: G0499713
- Mfr #: 194061038604
- Item: Patio Umbrella
- Color: Frost Blue
- Canopy Width: 11 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Autotilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 132” W x 110-1/2" H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Height: 110.5 in.
- Shape: Octagon
- Country of Origin (subject to change): China
Description
This 11 foot California Umbrella, market style is a top seller and offers all the features a residential owner demands in a beautiful market design. This style offers the user-friendly, crank-to-open, crank-to-tilt feature that consumers have grown to love. Owners of this auto-tilt model have a complete range of tilt positions at their fingertips and a resilient, easy to use umbrella frame that will bring years of shade enjoyment. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Traditional 11-foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and auto tilt system. Durable 11⁄2 inch aluminum pole. Product dimension: 132” W x 110-1/2"H. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric..
Reviews of March #194061038604
Explore more
- March Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Astoria Sunset 194061020050
- March Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Champagne 194061018453
- March Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Hunter Green 194061016008
- March Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Regatta 194061004791
- March Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Astoria Lagoon 194061025147
- March Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Navy 194061031551
- March Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Teak 194061037706
- March Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Purple 194061033715
- California Umbrella 6' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow 194061334126
- Fiberbuilt Riva Umbrella 8Rib Pulley Pin, Yellow, 11 ft. 11RPPW-4602
- California Umbrella 9' Black Aluminum Market Patio Umbrella, Sunbrella Spectrum Aztec 194061335116
- March Patio Furniture