Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Frost Blue

  • Zoro #: G0473533
  • Mfr #: GSCU118170-F26-DWV
$302.50 2% off
$295.00
  • Item: Patio Umbrella,White Aluminum Pole,11 Ft
  • Size: 11 ft.
  • Fabric Material: Olefin
See full product details
This item ships free.

March #GSCU118170-F26-DWV Specifications

  • Zoro #: G0473533
  • Mfr #: GSCU118170-F26-DWV
Item: Patio Umbrella,White Aluminum Pole,11 Ft Size: 11 ft.
Fabric Material: Olefin Pole Diameter: 1.5"
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin Height: 110.5 in.
Shape: Octagon Color: Frost Blue
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Pole,11 Ft

Reviews of March #GSCU118170-F26-DWV